Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3, Natural, Paper, 500PK

  • Mfr # TO-SC-U34D-LFP

  • Zoro # G010882549


product price:  $160.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
Unbleached Plant Fiber
Color
Natural
Number of Compartments
1
Microwave Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TO-SC-U34D-LFP
Zoro #
G010882549
UPC #
-
Country of Origin
China

Dimensions

Depth
6.4 in
Width
9.2"
Height
3 in

Details

Type
Hinged Lid Container
Material
Unbleached Plant Fiber
Color
Natural
Number of Compartments
1
Microwave Safe
Yes
Container Shape
Rectangular
Item
Takeout Food Containers
Basic Foodware Material
Unbleached Plant Fiber With No Added PFAS; Paper
Disposable Foodware Color
Natural
Features
Hinged Lid
Standards
BPI Certified Compostable; USDA Certified Biobased 100%
Material Type
Paper
Lid Type
Hinged Lid
Bio Based
Yes
Closure Type
Hinged Lid
Recyclable
No
SFI Certified
No
Hinged Lid
Yes
Compostable
Yes
Container Lid
Hinged Lid
Bpi Certified
No
Container Style
Hinged Lid Container
Pattern
Solid
FSC Certified
No
Freezer Safe
Yes
Item Weight
Standard
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
Storage Container Style
Hinged Lid Container

Description

Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.