This item is Discontinued.

World Centric Fiber Lids for Fiber Containers, 8.9 x 6.9 x 0.4, Natural, Paper, PK400, 400PK CTLSCU3LF

This item is Discontinued.

World Centric

Fiber Lids for Fiber Containers, 8.9 x 6.9 x 0.4, Natural, Paper, PK400, 400PK (Discontinued)

Mfr # CTLSCU3LF
Zoro # G906172075
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTLSCU3LF
Zoro #
G906172075
UPC #
-
Country of Origin
China

Dimensions

Height
0.4 in
Depth
6.9 in
Width
8.9"

Details

Type
Lid
Material
Unbleached Plant Fiber
Color
Natural
Microwave Safe
Yes
Container Shape
Rectangular
Item
Takeout Food Containers
Basic Foodware Material
Unbleached Plant Fiber
Container Lid
Lid
Disposable Foodware Color
Natural
Green Certification or Other Recognition
TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100%
For Use With
World CentricĀ® CTSCU2, CTSCU3 Containers
Bpi Certified
No
Bio Based
Yes
Recyclable
No
Closure Type
Lid
Pattern
Solid
SFI Certified
No
Use Lid Number
World Centric CTSCU2, CTSCU3 Containers
Compostable
Yes
Compatible Manufacturer Container Model Number
World Centric CTSCU2, CTSCU3 Containers
Container Style
Lid
FSC Certified
No
Item Weight
Standard
Lid Type
Lid
For Use With
World Centric CTSCU2, CTSCU3 Containers
Hinged Lid
No
Freezer Safe
Yes
Features
Microwavable

Description

Fiber box lids are made from bamboo and unbleached plant fiber, an annually renewable resource. They are soak proof and have no wax or plastic lining. Great for hot or cold items, these lids are durable, freezer safe and certified compostable in 2 to 4 months in a commercial composting facility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.