Fiber Trays, 7.1 x 9.1 x 0.7, Natural, Paper, 500PK

  • Mfr # TR-SC-4S-LFS

  • Zoro # G209244837


product price:  $130.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Tray Item
Food Tray
Color
Natural
Material
Unbleached Plant Fiber With No Added PFAS
Standards
BPI Certified Compostable; USDA Certified Biobased 100%
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-SC-4S-LFS
Zoro #
G209244837
UPC #
-
Country of Origin
China

Dimensions

Width
7.1"
Depth
9.1"
Height
0.7"

Details

Item
Food Containers
Tray Item
Food Tray
Color
Natural
Material
Unbleached Plant Fiber With No Added PFAS
Standards
BPI Certified Compostable; USDA Certified Biobased 100%
Number of Compartments
1
Material Type
Paper
Dishwasher Safe
No
Vented (Yes/No)
No
Microwave Safe
Yes
Hinged Lid (Yes/No)
No

Description

Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based trays. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items, especially meat and produce. Great for restaurants, delis, grocery stores, supermarkets, meat counters, produce departments, and schools. Certified 100% compostable in two to four months in a commercial composting facility. Gluten free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.