Zoro Homepage

Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000

  • Mfr # SLPALG

  • Zoro # G7513085


product price: $72.55
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Color
Natural
Material
Paper
Color
Natural
Standards
USDA Certified Biobased 100%; BPI Certified Biodegradable
Green Certification or Other Recognition
USDA Certified Biobased 100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPALG
Zoro #
G7513085
UPC #
10894410001958
Country of Origin
Korea, Republic of

Details

Item
Cup Sleeves
Disposable Foodware Color
Natural
Material
Paper
Color
Natural
Standards
USDA Certified Biobased 100%; BPI Certified Biodegradable
Green Certification or Other Recognition
USDA Certified Biobased 100%
Weight
13.4 lbs
For Use With
World CentricĀ® CUPA12, CUPA16, CUSU10, CUSU12, CUSU16, CUSU20 Cups
Bio Based
Yes
Microwave Safe
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Item
Cup Sleeves
Recyclable
No
Compostable
Yes
Compatible Manufacturer Cup Part Number
World CentricĀ® CUPA10, CUPA12, CUPA16, CUSU10, CUSU12, CUSU16, CUSU20 Cups
Material
Paper
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Hot Cup Sleeves
Sfi Certified
No

Description

Made from recycled paper. For use on 10-20 oz paper cups serving coffee, tea and other hot beverages. 100% compostable in one to two months in a commercial composting facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.