Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Tree Folded Takeout Containers, 26 oz, 4.2 x 5.2 x 2.5, Natural, Sugarcane, 450PK

  • Mfr # TO-NT-1

  • Zoro # G108996080


product price: $145.99
/pk 450, $0.32/ea
Free Shipping & Returns

Key Features

Type
Box
Capacity
26 oz
Number of Compartments
1
Microwave Safe
No
Basic Foodware Material
Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-NT-1
Zoro #
G108996080
UPC #
-
Country of Origin
China

Dimensions

Height
2.5 in
Width
4.2"
Depth
5.2 in

Details

Type
Box
Capacity
26 oz
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Basic Foodware Material
Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
Disposable Foodware Color
Natural
Standards
BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased
Bpi Certified
No
Bio Based
Yes
Color
Natural
Recyclable
No
Closure Type
Tuck-Tops
SFI Certified
No
Compostable
Yes
Features
Sustainable
Container Shape
Rectangular
Container Style
Box
Coating or Lining
Bio-based lining
Interior Volume Capacity
26 oz
Item Weight
Lightweight
Pattern
Solid
Hinged Lid
No
Material
Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
FSC Certified
No
Freezer Safe
No

Description

Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree containers. Bio-lining made from plants to create a moisture barrier. Sturdy and attractive way to package hot or cold food for grab and go, takeout or leftovers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.