Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Tree Paper Bowls, 3.4 dia x 2.3, 8 oz, Natural, PK1000

  • Mfr # BOSU8

  • Zoro # G7328650


original price: $109.99
7% off
new price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Color
Natural
Height
2.3"
Disposable Foodware Color
Natural
Type
Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOSU8
Zoro #
G7328650
UPC #
10814669014684
Country of Origin
Korea, Republic of

Dimensions

Height
2.3"
Diameter
3.4 in
Width
3.4 in
Length
3.4 in

Details

Item
Takeout Food Containers
Microwave Safe
No
Color
Natural
Disposable Foodware Color
Natural
Type
Base
Basic Foodware Material
Sugarcane
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Capacity
8 oz
Material
Unbleached Sugarcane Paper
Storage Container Style
Bowl
Number of Compartments
1
Standards
USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable
For Use With
World CentricĀ® BOLFB8LF, BOLPA8K, BOLCS8 Lids
Weight
18 lbs
Bio Based
Yes
Disposable Foodware Coating/Lining
Bio-based lining
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Shape
Round
Durability
Lightweight
Product Series
No Tree
Freezer Safe
No
Item Weight
Lightweight
Pack Count
1000
Recyclable
No
Sfi Certified
No
Packs per Case
1
Disposal Foodware Capacity
8 oz
Dinnerware Type
Takeout Food Container
Fsc Certified
No
Features
Sustainable alternative to traditional plastic.

Description

World CentricĀ® No Tree Paper Bowls, 3.4" dia x 2.3", 8 oz, Natural, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.