Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Tree Rectangular Containers, 24 oz, 4.7 x 6.8 x 2.3, Natural, Sugarcane, 300PK

  • Mfr # CT-NT-24

  • Zoro # G508996123


product price: $144.99
/pk 300, $0.48/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
24 oz
Number of Compartments
1
Microwave Safe
No
Basic Foodware Material
Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-NT-24
Zoro #
G508996123
UPC #
-
Country of Origin
China

Dimensions

Depth
6.8 in
Width
4.7"
Height
2.3 in

Details

Type
Base
Capacity
24 oz
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Basic Foodware Material
Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
Use Lid Number
World Centric CTLNT16 Lids
Disposable Foodware Color
Natural
Standards
BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased
Closure Type
Lid (Sold Separately)
Color
Natural
Bpi Certified
No
Bio Based
Yes
Coating or Lining
Bio-based lining
Compatible Manufacturer Container Model Number
World Centric CTLNT16 Lids
SFI Certified
No
Hinged Lid
No
Compostable
Yes
Container Shape
Rectangular
Container Style
Base
Recyclable
No
Pattern
Solid
Material
Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
Interior Volume Capacity
24 oz
Item Weight
Lightweight
For Use With
World Centric CTLNT16 Lids
Freezer Safe
No
FSC Certified
No
Features
Sustainable

Description

Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree containers. Bio-lining made from plants to create a moisture barrier. Sturdy and attractive way to package hot or cold food for grab and go, takeout or leftovers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.