Zoro Homepage

NoTree Paper Hot Cups, 6 oz, Natural, PK1000

  • Mfr # CUSU6

  • Zoro # G7514205


product price: $94.19
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Natural
Disposables Product Grouping
Hot
Material
Unbleached Sugarcane Paper
Type
Hot
Capacity
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSU6
Zoro #
G7514205
UPC #
10814669016688
Country of Origin
Korea, Republic of

Details

Item
Cups
Disposable Foodware Color
Natural
Disposables Product Grouping
Hot
Material
Unbleached Sugarcane Paper
Type
Hot
Capacity
6 oz
Color
Natural
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Weight
13.5 lbs
Standards
USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable
Microwave Safe
No
Number of Cups Included
1000
Bio Based
Yes
Bpi Certified
No
Disposable Foodware Coating/Lining
Bio-Based lining
Hot or Cold Cup
Hot Cup
Sfi Certified
No
Item
Cups
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Product Series
NoTree
Material
Unbleached Sugarcane Paper
Fsc Certified
No
Compostable
Yes

Description

World CentricĀ® NoTree Paper Hot Cups, 6 oz, Natural, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.