Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NoTree Paper Hot Cups, 8 oz, Natural, PK1000

  • Mfr # CUSU8

  • Zoro # G7513794


product price: $122.25
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Natural
Disposables Product Grouping
Hot
Material
Unbleached Sugarcane Paper
Type
Hot
Capacity
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSU8
Zoro #
G7513794
UPC #
10814669014646
Country of Origin
Korea, Republic of

Details

Item
Cups
Disposable Foodware Color
Natural
Disposables Product Grouping
Hot
Material
Unbleached Sugarcane Paper
Type
Hot
Capacity
8 oz
Color
Natural
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Weight
20 lbs
For Use With
World CentricĀ® CULCS8 Lids
Standards
USDA Certified Biobased 100%; BPI Certified Biodegradable; BPI Certified Compostable
Microwave Safe
No
Number of Cups Included
1000
Bio Based
Yes
Product Series
NoTree
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Disposable Foodware Coating/Lining
Bio-Based lining
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
World Centric CULCS8 Lids
Sfi Certified
No
Item
Cups
Recyclable
No
Material
Unbleached Sugarcane Paper
Compostable
Yes

Description

World CentricĀ® NoTree Paper Hot Cups, 8 oz, Natural, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.