Zoro Homepage

Paper Hot Cups, 12 oz, White, PK1000

  • Mfr # CUPA12

  • Zoro # G7515858


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUPA12
Zoro #
G7515858
UPC #
10894410001804
Country of Origin
Korea, Republic of

Details

Item
Cups
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Capacity
12 oz
Color
White
Standards
USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable
Weight
26.8 lbs
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
For Use With
World CentricĀ® CULCS12 Lids, SLPALG Sleeves
Microwave Safe
No
Bio Based
Yes
Bpi Certified
No
Number of Cups Included
1000
Fsc Certified
No
Disposable Foodware Coating/Lining
Bio-Based lining
Hot or Cold Cup
Hot Cup
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
No
Item
Cups
Compatible Manufacturer Lid Part Number
World Centric Lids CULCS12, CULFB12LF, SLPALG Sleeves
Material
Paper

Description

World CentricĀ® Paper Hot Cups, 12 oz, White, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.