Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK

  • Mfr # BOLPA12K

  • Zoro # G205672665


product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Kraft
Material
Unbleached Kraft Paper with Bio-Lining
Storage Container Style
Bowl Lid
Overall Height (In.)
0.6"
For Use With
World CentricĀ® BOPA12, BOPA16, BOPA24, BOPA32, BOSU12, BOSU16, BOSU24, BOSU32 Bowls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLPA12K
Zoro #
G205672665
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
0.6"
Diameter
4.6 in
Outside Dia. (In.)
4.6"

Details

Color
Kraft
Material
Unbleached Kraft Paper with Bio-Lining
Storage Container Style
Bowl Lid
For Use With
World CentricĀ® BOPA12, BOPA16, BOPA24, BOPA32, BOSU12, BOSU16, BOSU24, BOSU32 Bowls
Type
Lid
Item
Food Containers
Standards
BPI Certified Compostable; USDA Certified Biobased 100%
Food Container Material Type
Paper

Description

Made from unbleached, sustainably sourced kraft paper with a bio-lining made from plants. The lids can be used with both hot or cold food items. They are 100% compostable in two to four months in a commercial composting facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.