Paper Lids for Bowls. 5.9 in. Diameter, Natural, Paper, 300PK

  • Mfr # BOL-NT-24W

  • Zoro # G808996076


product price:Ā  $155.99
/pk 300, $0.52/ea
Free Shipping & Returns

Key Features

Type
Lid
Microwave Safe
No
Basic Foodware Material
Unbleached Kraft Paper with Bio-Lining
Height
0.6 in
Disposable Foodware Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-NT-24W
Zoro #
G808996076
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Diameter
5.9 in

Details

Type
Lid
Microwave Safe
No
Item
Takeout Food Containers
Basic Foodware Material
Unbleached Kraft Paper with Bio-Lining
Disposable Foodware Color
Natural
Fits Cup No.
World CentricĀ® BONT24W, BONT32W Bowls
Standards
BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased
Bpi Certified
No
Color
Natural
Closure Type
Lid
Coating or Lining
Bio-based lining
Bio Based
Yes
Pattern
Solid
Container Style
Lid
SFI Certified
No
Compatible Manufacturer Container Model Number
World Centric BONT24W, BONT32W Bowls
Compostable
Yes
Container Lid
Lid
Container Shape
Round
Use Lid Number
World Centric BONT24W, BONT32W Bowls
Recyclable
No
FSC Certified
No
Item Weight
Lightweight
Lid Type
Lid
Hinged Lid
No
Freezer Safe
No
For Use With
World Centric BONT24W, BONT32W Bowls
Material
Unbleached Kraft Paper with Bio-Lining
Features
Sustainable

Description

Made from unbleached, sustainably sourced kraft paper with a bio-lining made from plants. The lids can be used with both hot or cold food items. They are 100% compostable in two to four months in a commercial composting facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.