Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Lids for Containers, 4.7 x 6.8, Natural, Paper, 300PK

  • Mfr # CTL-NT-16

  • Zoro # G608996153


product price: $159.99
/pk 300, $0.53/ea
Free Shipping & Returns

Key Features

Type
Lid
Microwave Safe
No
Fits Cup No.
World CentricĀ® CTNT16, CTNT24, CTNT32 Containers
Disposable Foodware Color
Natural
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTL-NT-16
Zoro #
G608996153
UPC #
-
Country of Origin
China

Dimensions

Height
0.8 in
Width
4.7"
Depth
6.8 in

Details

Type
Lid
Microwave Safe
No
Item
Takeout Food Containers
Fits Cup No.
World CentricĀ® CTNT16, CTNT24, CTNT32 Containers
Disposable Foodware Color
Natural
Basic Foodware Material
Unbleached Kraft Paper with Bio-Lining
Standards
BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased
Color
Natural
Bio Based
Yes
Closure Type
Lid
Coating or Lining
Bio-based lining
Recyclable
No
Use Lid Number
World Centric CTNT16, CTNT24, CTNT32 Containers
Compatible Manufacturer Container Model Number
World Centric CTNT16, CTNT24, CTNT32 Containers
Compostable
Yes
Container Shape
Rectangular
FSC Certified
No
Bpi Certified
No
Container Lid
Lid
SFI Certified
No
Hinged Lid
No
Features
Sustainable
Item Weight
Lightweight
Container Style
Lid
Material
Unbleached Kraft Paper with Bio-Lining
Freezer Safe
No
For Use With
World Centric CTNT16, CTNT24, CTNT32 Containers
Pattern
Solid
Lid Type
Lid

Description

Made from unbleached, sustainably sourced kraft paper with a bio-lining made from plants. The lids can be used with both hot or cold food items. They are 100% compostable in two to four months in a commercial composting facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.