PLA Lids for TRSC60 Fiber Containers, 7.8 x 10.2 x 0.5, Clear, PK400

  • Mfr # TRLCS10

  • Zoro # G503666076


product price: $179.99
/pk 400, $0.45/ea
Free Shipping & Returns

Key Features

Type
Lid
Material
PLA
Number of Compartments
1
Microwave Safe
No
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRLCS10
Zoro #
G503666076
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
7.8"
Depth
10.2 in

Details

Type
Lid
Material
PLA
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Basic Foodware Material
PLA
Use Lid Number
World Centric TRSC60 Container
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Disposable Foodware Color
Clear
Bio Based
Yes
Bpi Certified
No
Recyclable
No
Color
Clear
Container Lid
Lid
Container Style
Lid
Compatible Manufacturer Container Model Number
World Centric TRSC60 Container
Closure Type
Lid
Compostable
Yes
Container Shape
Rectangular
SFI Certified
No
FSC Certified
No
Lid Type
Lid
Hinged Lid
No
Pattern
Solid
For Use With
World Centric TRSC60 Container
Freezer Safe
Yes
Features
Freezer-Safe
Item Weight
Standard

Description

For use with hot or cold food items. 100% compostable in two to four months in a commercial composting facility. Made from NatureWorks Ingeo PLA compostable plastic derived from plants are suitable for liquids up to 120°F. Gluten free. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.