Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLA Rectangular Deli Container Lids, 4.8 x 5.9 x 0.3, Clear, PK900

  • Mfr # RDLCS8

  • Zoro # G803666349


product price: $134.99
/pk 900, $0.15/ea
Free Shipping & Returns

Key Features

Type
Lid
Material
PLA
Number of Compartments
1
Microwave Safe
No
Basic Foodware Material
PLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDLCS8
Zoro #
G803666349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.8"
Height
0.3 in
Depth
5.9 in

Details

Type
Lid
Material
PLA
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Basic Foodware Material
PLA
Use Lid Number
World Centric RDCS12, RDCS16 Containers
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Disposable Foodware Color
Clear
For Use With
World Centric® RDCS12, RDCS16 Containers
Bpi Certified
No
Color
Clear
SFI Certified
No
Recyclable
No
Bio Based
Yes
Container Shape
Rectangular
Pattern
Solid
FSC Certified
No
Compatible Manufacturer Container Model Number
World Centric RDCS12, RDCS16 Containers
Compostable
Yes
Closure Type
Lid
Container Lid
Lid
Lid Type
Lid
Container Style
Lid
Item Weight
Lightweight
Freezer Safe
Yes
Hinged Lid
No
Features
Freezer-Safe
For Use With
World Centric RDCS12, RDCS16 Containers

Description

Made from plant based PLA (polylactic) compostable plastic. Specially designed to pair with rectangular deli containers. Freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable. PLA products should be stored in a cool place below 110°F and out of direct sunlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.