Zoro Homepage

PLA Rectangular Deli Containers, 12 oz, 4.8 x 5.9 x 2.1, Clear, PK900

  • Mfr # RDCS12

  • Zoro # G303666320


product price: $189.99
/pk 900, $0.21/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
12 oz
Material
PLA
Number of Compartments
1
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDCS12
Zoro #
G303666320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.8"
Depth
5.9 in
Height
2.1 in

Details

Type
Base
Capacity
12 oz
Material
PLA
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Disposable Foodware Color
Clear
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Basic Foodware Material
PLA
Use Lid Number
World Centric RDLCS8 Lids
Bpi Certified
No
Color
Clear
Closure Type
Lid (Sold Separately)
Bio Based
Yes
Compatible Manufacturer Container Model Number
World Centric RDLCS8 Lids
FSC Certified
No
Compostable
Yes
SFI Certified
No
Hinged Lid
No
Container Shape
Rectangular
Container Style
Base
Recyclable
No
Interior Volume Capacity
12 oz
Freezer Safe
Yes
For Use With
World Centric RDLCS8 Lids
Item Weight
Lightweight
Features
Freezer-Safe
Pattern
Solid

Description

Made from plant based PLA (polylactic) compostable plastic. Great for cold foods such as green salads, pasta salads, and desserts from deli counters, takeout restaurants, grocery stores and cafes. Freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable. PLA products should be stored in a cool place below 110°F and out of direct sunlight. Matching PLA lids are available separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.