Zoro Homepage

PLA Rectangular Deli Containers, 16 oz, 4.8 x 5.9 x 2.8, Clear, PK900

  • Mfr # RDCS16

  • Zoro # G603666303


product price: $198.99
/pk 900, $0.22/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
16 oz
Material
PLA
Number of Compartments
1
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDCS16
Zoro #
G603666303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.8 in
Width
4.8"
Depth
5.9 in

Description

Made from plant based PLA (polylactic) compostable plastic. Great for cold foods such as green salads, pasta salads, and desserts from deli counters, takeout restaurants, grocery stores and cafes. Freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable. PLA products should be stored in a cool place below 110°F and out of direct sunlight. Matching PLA lids are available separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.