Takeout Food Containers, Fiber, PK400
Mfr # TRLSC10LF
Zoro # G612079071
product price: $133.99
/pk 400, $0.33/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
USDA Certified Biobased Product
Compatible Manufacturer Container Model Number
TRSC60
Compostable
Commercially Compostable
Recyclable
No
Lid Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRLSC10LF
Zoro #
G612079071
UPC #
10810029130476
Country of Origin
China
Details
Item
Lid
Green Certification or Other Recognition
USDA Certified Biobased Product
Compatible Manufacturer Container Model Number
TRSC60
Compostable
Commercially Compostable
Recyclable
No
Lid Type
Flat
Specific Material
Unbleached Plant Fiber
USDA Certified Bio-based Products
Yes
Bio-Based
Yes
BPI Certified
Yes
SFI Certified
No
FSC Certified
No
Description
Lid, Bio-Based Yes, BPI Certified Yes, Compatible Manufacturer Container Model Number TRSC60, Compostable Commercially Compostable, FSC Certified No, Lid Type Flat, Material Fiber, Recyclable No, SFI Certified No, Standards BPI Certified Compostable, USDA Certified Bio-Based, USDA Certified Bio-based Products Yes, Compatible Grainger Container Number 825NV5, Color Natural, Diameter Not Applicable, Length 10 1/8 in, Product Type Lid, Shape Rectangular, Specific Material Unbleached Plant Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.