Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPLA Compostable Cutlery, Knife, 6.7", White, PK750, 750PK

  • Mfr # KN-PS-I

  • Zoro # G906434678


product price: $95.85
/pk 750, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Basic Foodware Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 96%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN-PS-I
Zoro #
G906434678
UPC #
-
Country of Origin
China

Dimensions

Length
6.7"

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Basic Foodware Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 96%
Item
Utensils

Description

Disposable cutlery made from plant based TPLA compostable plastic (70% non-GMO corn and 30% talc). Designed to reduce waste and provide a safe, non-toxic alternative to plastic. Suitable for food up to 180 degrees farenheit. Can also be reused and is dishwasher safe. Great for catering, takeout, cafeterias, restaurants, cafes and food trucks. 100% compostable in three to six months in a commercial composting facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.