This item is Discontinued.

World Dryer Airforce- 110-120V- Aluminum Brushed Chrome- Hi-Speed Energy-Efficient Hand Dryer J-971A3

Airforce- 110-120V- Aluminum Brushed Chrome- Hi-Speed Energy-Efficient Hand Dryer (Discontinued)

  • Mfr # J-971A3
  • Zoro # G415799633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J-971A3
Zoro #
G415799633
UPC #
663034241117
Country of Origin
China

Description

Airforce is an energy efficient hygienic and fast automatic hand dryer. Airforce is manufactured with patented SteriTouch protective material reducing the buildup and spread of germs Mold and bacteria. Its modern sleek design complements any washroom d cor. Features -110-120 V 1100 Watts 60 Hz 9.6 Amps -Color - Aluminum Brushed Chrome -12 second drying time 2.5X speed of the traditional hand dryer -95% cost savings compared to paper towels -Energy efficient - uses only 48% energy of traditional dryers; 30%+ energy savings over competitive high speed dryers -SteriTouch anti-microbial technology helps prevent the build-up and spread -of germs mold and bacteria -Innovative multi-port diffuser nozzle maximizes drying effective and comfort -Low sound level -Modular design for easy servicing -Modem sleek design easy cleaning -Automatic operation -Contemporary stylish design -Dimension - 8.9 x 6.5 x 10.7 in. -Item Weight - 7.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.