Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Hand Dryer, 12 sec Dry, 80, 110 to 120V AC, White, Gloss

  • Mfr # J-974A3

  • Zoro # G6674013


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Fixed
Cover Material
Aluminum
Dryer Activation
Automatic
Dry Time
12 sec
Amps
9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J-974A3
Zoro #
G6674013
UPC #
663034241087
Country of Origin
Multiple

Dimensions

Height
10 45/64 in
Depth
6 1/2 in
Width
8 29/32 in
Overall Height
10 3/4 in
Overall Width
8 7/8 in
Overall Depth
6 1/2 in

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Aluminum
Dryer Activation
Automatic
Color
White
Dry Time
12 sec
Amps
9.6
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
80
Mounting
Surface
Air Flow Rate
105 cfm
Finish
Gloss
Standards
CE, Green Restaurants Certification, GSA, UL/CUL Listed
Features
Reduces Power Consumption with Use of Ambient Temperature, Antimicrobial Technology Protects the Treated Surfaces on the Dryer by Inhibiting the Growth of Bacteria, Mold and Fungus
Watts
1100
Max. Air Temp.
40 Degrees F
Green Certification or Other Recognition
WEEE, LEED, GreenSpec, Green Restaurant, RoHS, TÜV-GS
Product Type
Hand Dryer
Heat Setting Levels
No Heat
Sound Level
80 dBA
Wattage
1,100 W
Maximum Air Temperature
40 Degrees F
Nozzle Style
Fixed
Includes HEPA Filter
No
Mount Type
Surface
Current
9.6 A
Compatible with HEPA Filter
No

Description

Hand Dryer, Dry Time 12 sec, Cover Material Aluminum, Color White, ADA Compliant No, Sound Level 80 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Gloss, Standards CE, Green Restaurants Certification, GSA, UL/CUL Listed, Air Flow Rate 105 cfm, Maximum Air Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.