Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Hand Dryer, 8 sec Dry, 110/240V AC, Silver, Brushed

  • Mfr # GXT9-SS

  • Zoro # G709899049


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Dryer Activation
Automatic
Dry Time
8 sec
Voltage
110/240V AC
ADA Compliant
No
Air Flow Rate
19,000 lfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT9-SS
Zoro #
G709899049
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Hole Diameter
1/2 in
Overall Width
10 in
Overall Depth
5 1/2 in
Overall Height
9 1/4 in

Details

Item
Hand Dryer
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
8 sec
Voltage
110/240V AC
ADA Compliant
No
Air Flow Rate
19,000 lfm
Finish
Brushed
Standards
cULus, ETL, GSA
Features
Universal Voltage
Includes
Security Wrench, Tamper-Resistant Screws
Product Type
Hand Dryer
Includes HEPA Filter
No
Maximum Air Temperature
135 Degrees F
Wattage
1,500 W
Current
20 A
Number of Mounting Holes
4
Mount Type
Surface
Compatible with HEPA Filter
No
Heat Setting Levels
High, Low, Medium
Sound Level
56 dBA

Description

Hand Dryer, Dry Time 8 sec, Cover Material Stainless Steel, ADA Compliant No, Sound Level 56 dBA, Voltage 110/240V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Brushed, Standards cULus, ETL, GSA, Includes Security Wrench, Tamper-Resistant Screws, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Universal Voltage, Product Type Hand Dryer, Current 20 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.