Automatic Hand Dryer, 8 sec Dry, 120 to 277 VAC, White
- Mfr # S-774A
- Zoro # G416103330
product price:Â
$
1,625.00
/ea
Free Shipping & Returns
Key Features
Cover Material
Aluminum
Dryer Activation
Automatic
Dry Time
8 sec
Voltage
120 to 277 VAC
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-774A
- Zoro #
- G416103330
- UPC #
- 663034601799
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 14 1/2 in
- Overall Depth
- 3 7/8 in
- Overall Width
- 12 1/4 in
Details
- Item
- Hand Dryer
- Cover Material
- Aluminum
- Dryer Activation
- Automatic
- Color
- White
- Dry Time
- 8 sec
- Voltage
- 120 to 277 VAC
- ADA Compliant
- Yes
- Sound Level
- 69 dBA
- Heat Setting Levels
- High
- Includes HEPA Filter
- No
- Mount Type
- Surface
- Current
- 15 A
- Standards
- ADA Compliant, IP 24 Rated
- Includes
- Cover
- Compatible with HEPA Filter
- No
- Wattage
- 1,100 W
- Product Type
- Hand Dryer
- Wire Color
- White
Description
Hand Dryer, Dry Time 8 sec, Cover Material Aluminum, Color White, ADA Compliant Yes, Sound Level 69 dBA, Voltage 120 to 277 VAC, Heat Setting Levels High, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Standards ADA Compliant, IP 24 Rated, Includes Cover, Product Type Hand Dryer, Current 15 A, Wattage 1,100 W, Overall Depth 3 7/8 in, Overall Height 14 1/2 in, Overall Width 12 1/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.