Shop WORLD DRYER
See all product information
Create Account
Automatic Hand Dryer, 10 sec Dry, 110/240V AC, Silver, Brushed
Mfr # EXT7-SS
Zoro # G009899039
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Dryer Activation
Automatic
Dry Time
10 sec
Voltage
110/240V AC
ADA Compliant
No
Air Flow Rate
19,000 lfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXT7-SS
- Zoro #
- G009899039
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hand Dryer
- Cover Material
- Stainless Steel
- Dryer Activation
- Automatic
- Color
- Silver
- Dry Time
- 10 sec
- Voltage
- 110/240V AC
- ADA Compliant
- No
- Air Flow Rate
- 19,000 lfm
- Includes
- Security Wrench, Tamper-Resistant Screws
- Features
- Energy Efficient, Universal Voltage
- Finish
- Brushed
- Standards
- cULus, ETL, GSA
- Number of Mounting Holes
- 4
- Product Type
- Hand Dryer
- Mount Type
- Surface
- Maximum Air Temperature
- 85 Degrees F
- Includes HEPA Filter
- No
- Current
- 20 A
- Wattage
- 500 W
- Heat Setting Levels
- No Heat
- Compatible with HEPA Filter
- No
- Sound Level
- 56 dBA
Description
Hand Dryer, Dry Time 10 sec, Cover Material Stainless Steel, ADA Compliant No, Sound Level 56 dBA, Voltage 110/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Brushed, Standards cULus, ETL, GSA, Includes Security Wrench, Tamper-Resistant Screws, Air Flow Rate 19,000 lfm, Maximum Air Temperature 85 Degrees F, Features Energy Efficient, Universal Voltage, Product Type Hand Dryer, Current 20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.