Zoro Homepage

Hand Dryer Filter, Black, Plastic

  • Mfr # 93-10490K

  • Zoro # G410516723


product price: $60.79
/ea

Key Features

Color
Black
Standards
HEPA
Overall Height
7 3/4 in
Product Type
Filter
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-10490K
Zoro #
G410516723
UPC #
663034600051
Country of Origin
Multiple

Dimensions

Overall Height
7 3/4 in
Overall Width
3 1/2 in
Overall Depth
2 in

Details

Item
Hand Dryer Filter
Color
Black
Standards
HEPA
Product Type
Filter
Filtration Type
HEPA
Filter Efficiency
99.97% at 0.3 microns
Filter Material
Plastic
Compatible with Manufacturer Model Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2
Compatible Manufacturer Model Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2
Compatible Manufacturer Part Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2
For Use With Mfr. Model Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2
Compatible with Manufacturer Model No.
Q-162A2, Q-972A2, Q-973A2, Q-974A2
Compatible with Mfr. Model No.
Q-162A2, Q-972A2, Q-973A2, Q-974A2
For Use with Mfr Model Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2
Compatible Pump Manufacturer Part Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2
Compatible Mfr. Model Number
Q-162A2, Q-972A2, Q-973A2, Q-974A2

Description

Hand Dryer Filter, Color Black, Filter Material Plastic, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 7 3/4 in, Overall Width 3 1/2 in, Overall Depth 2 in, Product Type Filter, Compatible with Manufacturer Model Number Q-162A2, Q-972A2, Q-973A2, Q-974A2, Standards HEPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.