Hand Dryer Recess Kit
Mfr # ADA-RK
Zoro # G109915578
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
ADA Compliant
Yes
Overall Width
16 1/2 in
Standards
ADA Compliant
For Use With Mfr. Model Number
EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADA-RK
Zoro #
G109915578
UPC #
609224858888
Country of Origin
Multiple
Dimensions
Overall Width
16 1/2 in
Overall Height
21 3/4 in
Overall Depth
2 5/8 in
Details
Item
Hand Dryer Recess Kit
Color
Silver
ADA Compliant
Yes
Standards
ADA Compliant
For Use With Mfr. Model Number
EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS
Material
Stainless Steel
Compatible Manufacturer Part Number
All American Hand Dryers
Product Type
Wall Retrofit Kit
Compatible with Manufacturer Model Number
All American Hand Dryers
Compatible Manufacturer Model Number
All American Hand Dryers
Compatible with Manufacturer Model No.
All American Hand Dryers
Compatible with Mfr. Model No.
All American Hand Dryers
For Use with Mfr Model Number
All American Hand Dryers
Compatible Pump Manufacturer Part Number
All American Hand Dryers
Compatible Mfr. Model Number
All American Hand Dryers
Description
Hand Dryer Accesory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.