Zoro Homepage

Hand Dryer Wall Guard

  • Mfr # 37-10457K

  • Zoro # G309915576


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
ADA Compliant
Yes
Material
Stainless Steel
Overall Width
15 1/2 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-10457K
Zoro #
G309915576
UPC #
663034600136
Country of Origin
Multiple

Dimensions

Overall Width
15 1/2 in
Overall Height
31 1/2 in
Overall Depth
5/8 in

Details

Item
Hand Dryer Wall Guard
Color
Silver
ADA Compliant
Yes
Material
Stainless Steel
Standards
ADA Compliant
For Use With Mfr. Model Number
All American Dryers
Compatible with Manufacturer Model Number
All World/American Hand Dryers
Compatible Manufacturer Part Number
All World/American Hand Dryers
Product Type
Wall Guard
Compatible Manufacturer Model Number
All World/American Hand Dryers
Compatible with Manufacturer Model No.
All World/American Hand Dryers
Compatible with Mfr. Model No.
All World/American Hand Dryers
For Use with Mfr Model Number
All World/American Hand Dryers
Compatible Pump Manufacturer Part Number
All World/American Hand Dryers
Compatible Mfr. Model Number
All World/American Hand Dryers

Description

Hand Dryer Accesory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.