Zoro Homepage

NOVA Hand Dryer, 110-240V, Aluminum, White

  • Mfr # 083000000

  • Zoro # G4185560


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
White
Amps
0.333333333333333
Voltage
110-240V
Depth
9 3/4”
Standards
LEED Applicable; cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083000000
Zoro #
G4185560
UPC #
663034178086
Country of Origin
China

Dimensions

Depth
9 3/4”
Width
9"
Height
4"

Details

Color
White
Amps
0.333333333333333
Voltage
110-240V
Standards
LEED Applicable; cULus Listed
Material
Aluminum
Watts
1,000 W

Description

WORLD DRYER® NOVA Hand Dryer, 110-240V, Aluminum, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.