Zoro Homepage

Recess Kit, Silver, 25" H x 15" W, SS

  • Mfr # KJR-973K-1

  • Zoro # G9468352


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
ADA Compliant
No
Depth
4 in
Includes
Wood Screws
For Use With
K Series Hand Dryers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KJR-973K-1
Zoro #
G9468352
UPC #
663034240240
Country of Origin
Multiple

Dimensions

Depth
4 in
Width
15 in
Height
25 in
Overall Width
15 in
Overall Depth
4 in
Overall Height
25 in

Details

Item
Hand Dryer Recess Kit
Color
Silver
ADA Compliant
No
Includes
Wood Screws
For Use With
K Series Hand Dryers
Material
Stainless Steel
Product Type
Wall Retrofit Kit
Mounting Style
Screws
Compatible with Manufacturer Model Number
J-Series
Compatible Manufacturer Model Number
J-Series
Compatible with Manufacturer Model No.
J-Series
Compatible Pump Manufacturer Part Number
J-Series
For Use with Mfr Model Number
J-Series
Compatible Manufacturer Part Number
J-Series
Compatible with Mfr. Model No.
J-Series
Compatible Mfr. Model Number
J-Series

Description

Hand Dryer Recess Kit, Color Silver, Material Stainless Steel, Overall Height 25 in, Overall Width 15 in, Overall Depth 4 in, ADA Compliant No, Standards Not Applicable, Includes Wood Screws, Compatible with Manufacturer Model Number J-Series, Mounting Style Screws, Product Type Wall Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.