Zoro Homepage

Bucket, 12 in H, Gray and Red

  • Mfr # 5GRY,345RED

  • Zoro # G307389867


product price: $19.15
/ea

Key Features

Bucket/Pail Height
12 in
Length
14.75 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team