Shop WORLD ENTERPRISES
See all product information
Create Account
Bucket, 12 in H, Red and Gray
- Mfr # 5RED,345GRY
- Zoro # G807389909
product price:Â
$
19.15
/ea
Key Features
Color
Red and Gray
Bucket/Pail Height
12 in
Length
14.75 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5RED,345GRY
- Zoro #
- G807389909
- UPC #
- -
- Country of Origin
- United States
- Color
- Red and Gray
- Item
- Bucket
Dimensions
- Bucket/Pail Height
- 12 in
- Length
- 14.75 in
- Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.