Bucket, 12 in H, White and Purple

  • Mfr # 5WHT,345PPL

  • Zoro # G707389900


product price: $19.15
/ea

Key Features

Bucket/Pail Height
12 in
Length
14.75 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WHT,345PPL
Zoro #
G707389900
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Height
12 in
Length
14.75 in
Width
12 in

Details

Color
White and Purple
Item
Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.