Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floater Bottle 8 oz

  • Mfr # 66098

  • Zoro # G507658374


product price: $8.19
/ea

Key Features

Container Type
Bottle
Width
3.625 in
Height
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66098
Zoro #
G507658374
UPC #
-
Country of Origin
United States

Dimensions

Width
3.625 in
Size
8 oz
Height
1.625 in

Details

Item
Floater Bottle
Container Type
Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.