Zoro Homepage

Round Bucket Lid Green

  • Mfr # 345GRN

  • Zoro # G207389882


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Length
12.375 in
Width
12.375 in
Color
Green
Bucket/Pail Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345GRN
Zoro #
G207389882
UPC #
-
Country of Origin
United States

Dimensions

Length
12.375 in
Width
12.375 in
Bucket/Pail Height
1.25 in

Details

Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.