Zoro Homepage

Round Bucket Lid Yellow

  • Mfr # 345YEL

  • Zoro # G907389816


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Bucket/Pail Height
1.25 in
Length
12.375 in
Width
12.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345YEL
Zoro #
G907389816
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Height
1.25 in
Length
12.375 in
Width
12.375 in

Details

Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.