This item is Discontinued.

World Marketing Of America Convection Heater, 2930.71 W, 10,000 BTU BtuH KW-11F

This item is Discontinued.

World Marketing Of America

Convection Heater, 2930.71 W, 10,000 BTU BtuH (Discontinued)

Mfr # KW-11F
Zoro # G304138499
UPC # 013204201005
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KW-11F
Zoro #
G304138499
UPC #
013204201005
Country of Origin
China

Dimensions

Width
22 in
Depth
12 in
Height
19 in

Details

BtuH Output
10,000 BTU
Watts
2930.71 W
Includes
Siphon Pump
Standards
UL
Heater Type
Gas
Item
Convection Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.