Shop WORLD MARKETING OF AMERICA

Radiative Heater, Wall Mount, 1500.52 W; 750 W W, Black, White

  • Mfr # QWH2100

  • Zoro # G703700389


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Watts
1500.52 W; 750 W
Heater Voltage
120V AC
Color
Black, White
Amps AC
12.5 A
Heater Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QWH2100
Zoro #
G703700389
UPC #
13204221003
Country of Origin
China

Dimensions

Height
19.3 in
Depth
4-1/2 in
Width
17.4 in

Details

Watts
1500.52 W; 750 W
Heater Voltage
120V AC
Color
Black, White
Amps AC
12.5 A
Heater Type
Electric
Standards
ETL Listed
Mounting Type
Wall Mount
Item
Radiative Heater

Description

Comfort Glow Quartz Wall Heater - White. This quartz wall heater mounts easily on the wall. It features an infrered quartz heating element. It includes a resettable GFI safety plug. The turbo fan is constructed of aluminum blades. moisture resistant cabinet. adjustable thermostat. thermal cut-off. LED display. remote control with timer. quiet operation. cool to the touch. 5200 BTUs. 120VAC, 1500W, 12.5 AMPS. 600 sq ft coverage. 6 ft cord. 5200 BTUs. 120VAC, 1500W, 12.5 AMPS. 600 sq ft coverage. 6 ft cord.

Features
  • Easy to read digital LED temp & indicator lights
  • 6 ft. cord with plug
  • Moisture resistant cabinet
  • Mounts securely to drywall or plaster wall with included kit
  • Full function remote control included (requires 2AAA batteries-not included)
  • Whisper quiet, high output fan
  • Panel lock feature prevents accidental setting changes
  • Programmable timer function
Specifications
  • Color: White & Black
  • Fuel Type: Electric
  • Temperature Control: Remote
  • BTU Output: 5,120
  • Electricity Required: yes
  • Watts: 750/1500
  • Heating Area: 1,000 sq ft
  • Length: 4.5 in.
  • Width: 17.3 in.
  • Height: 19.3 in.
  • Weight: 9.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.