This item is Discontinued.

World Marketing Of America Tank Top Heater, Propane, 9.3 in Wx 9.3 in L TT360

This item is Discontinued.

World Marketing Of America

Tank Top Heater, Propane, 9.3 in Wx 9.3 in L (Discontinued)

Mfr # TT360
Zoro # G604147931
UPC # 736088891048
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT360
Zoro #
G604147931
UPC #
736088891048
Country of Origin
China

Dimensions

Width
9.3 in
Length
9.3 in
Height
17-1/2 in

Details

Gas Type
Propane
Material
Chrome
Heating Area
1000 sq ft
Standards
CSA Listed
Features
Rust Resistant, Adjustable Temperature, Tip-over Cut-off Switch, Auto Safety Shutoff; Portable
Item
Tank Top Heater
Reflector Material
Stainless Steel

Description

Heater 360D Tank Top Match Lite Lp

360 degrees of heat in a small portable design. High efficiency stainless steel heat reflectors. Rust proof chrome emitter guard. CSA approved mercury free tip over. Operates up to 14 hours on a 20lb. tank. Quick connect P.O.L. tank connection. Safety shut-off. Match light ignition. Variable temp control, 30K-40K BTU. Heats up to 1000 sq. ft. Ideal for construction, job site, garage or workshop. Size: 8.9"L x 8.9"W x 20.24"H.

Features
  • Heater 360D Tank Top Match Lite Lp
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.