Shop WORLD MARKETING OF AMERICA

World Marketing 60 BTU Forced Air Heater GFA125A

  • Mfr # GFA125A

  • Zoro # G704138655


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Propane
BtuH
70K to 125K BTU
Watts
36.63 kW; 20.51 kW
Height
15.9 in
Width
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFA125A
Zoro #
G704138655
UPC #
-
Country of Origin
China

Dimensions

Height
15.9 in
Width
11.9 in
Depth
25 in

Details

Item
Forced Air Heater
Gas Type
Propane
BtuH
70K to 125K BTU
Watts
36.63 kW; 20.51 kW
Color
Black, White
Includes
10 Ft. Hose; Regulator

Description

  • LP forced air heater
  • Continuous ignition
  • Variable BTU output includes 40, 50 and 60K
  • Length: 25
  • Width: 15.25
  • Height: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.