Shop WORLD MARKETING OF AMERICA
See all product information
World Marketing EFH1518 Electric Fan Heater
Mfr # EFH1518
Zoro # G603988498
product price:Â $57.69
/eaKey Features
Amps AC
12.5 A
Voltage
120V AC
Width
7.6 in
Depth
5.3 in
Features
Portable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EFH1518
Zoro #
G603988498
UPC #
13204015183
Country of Origin
China
Dimensions
Width
7.6 in
Depth
5.3 in
Details
Amps AC
12.5 A
Voltage
120V AC
Features
Portable
Standards
ETL Listed
Color
White
Type
Electric
Description
The Comfort Glow EFH1518 is the perfect portable fan forced space heater for taking the chill out of the air whether you’re at home, at the office, or camping in your RV. The 1500W, fan-forced heater with thermostat has 2 adjustable heat settings. Just select your heating preference from low or high to instantly keep you warm. The unit also has a fan only setting which provides air circulation only, allowing this unit to be used year-round. The EFH1518 features a tip-over shut off which shuts down the unit automatically if it falls over.
Features- Fan forced heat circulation
- Automatic thermostat
- Fan only setting
- Cool white cabinet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.