World Marketing EUH352Cg Milkhousestyle Utility Heat
- Mfr # EUH352
- Zoro # G604083109
product price:
$
62.45
/ea
Key Features
Watts
1500.52 W
Heater Voltage
120V AC
Width
10.3 in
Depth
7 in
Height
15-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EUH352
- Zoro #
- G604083109
- UPC #
- 13204213527
- Country of Origin
- China
Dimensions
- Width
- 10.3 in
- Depth
- 7 in
- Height
- 15-1/2 in
Details
- Watts
- 1500.52 W
- Heater Voltage
- 120V AC
- Features
- Tip-over Cut-off Switch, Handle; Adjustable Thermostat
- Includes
- 120V, 16 Gauge 3-Prong Grounded Power Cord
- Number of Heat Settings
- 2
- Supplemental Heating Area
- 400 sq ft
- Item
- Convection Heater
- Color
- White, Chocolate
- Standards
- ETL Listed
- Heater Type
- Electric
- Amps AC
- 12.5 A
Description
Since 1982, World Marketing of America, Inc. and its 12,000 authorized retailers and distributors have been helping America rethink how they heat their homes and workspaces. With hundreds of alternative heaters available, there’s one that’s just right to meet almost any heating need. Our Smart Solutions can help you in many ways. Comfort Glow Milkhouse Style Utility Heater - Thermostat control; metal cabinet; dual wattage selection; safety tip over & visual alarm light; cream/chocolate color; 2 prong cord.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.