E1032200-U 3.5 x 22 in. Buffalo Drum

  • Mfr # E1032200-U
  • Zoro # G503923445
product price: 
$
405.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1032200-U
Zoro #
G503923445
UPC #
757242100448
Country of Origin
China

Description

The Remo Buffalo drums have been inspired by the indigenous cultures of the Americas. They come with a rope handle and mallet.All Remo Buffalo drums are manufactured with Remo’s Fiberskyn 3 drumheads and patented ACOUSTICON drum shells. These drum shells produce the same tonal characteristic found on traditional wood shell drums with excellent projection and enhanced low-pitched fundamentals. You can play Remo’s Buffalo drum in virtually any weather condition and they will keep their pitch sounding great.

Specifications
  • Diameter: 22"
  • Depth: 3.5"
  • Style: Standard
  • Country of Origin: United States
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews