RH560000-U 4.5 x 5 in. Remo Rhythm Club Bongos

  • Mfr # RH560000-U
  • Zoro # G903923281
product price: 
$
69.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RH560000-U
Zoro #
G903923281
UPC #
757242410967
Country of Origin
China

Description

The Rhythm Club Bongo features pre-tuned Suede drumheads pitched high and low, along with a vibrant Rhythm Club graphic. Equipped with Acousticon shells and a durable black molded rubber base, Rhythm Club Bongo introduces children to rhythm in a fun and engaging way. Ages 3 and up. Introduces children to world music in a fun, healthy and positive manner; Rhythm Club or Rainforest drums : Conga, Tambourine, Floor Tom, Bongo plus 6, 8 and 10 inch Hand Drum or on a set of three;Synthetic head does not fluctuate in pitch with temperature and humidity changes;Heads are tuned during manufacture for maximum sound allowing for a great musical experience.

Features
  • Remo Rhythm Club Bongos
  • Built for durability
Specifications
  • Height: 4.5
  • Diameter: 5"/6"
  • Color: Standard
  • Country of Origin: Taiwan
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews