Zoro Homepage

Rolling 17 Inch Laptop Briefcase - Black

  • Mfr # 8026-03

  • Zoro # G510885743


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Denier Nylon
Width
16.5in
Depth
8.5in
Application
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8026-03
Zoro #
G510885743
UPC #
786314802638
Country of Origin
China

Dimensions

Width
16.5in
Depth
8.5in
Height
15in
Maximum Screen Size Supported
17in

Details

Item
Carrying Case
Color
Black
Material
Denier Nylon
Application
Power Supply
Body Style
Rolling Briefcase
Carrying Options
Handle
Case Features
Built-in Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.