Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abstract Arch Shag Area Rug 2 ft x 3 ft Anthracite

  • Mfr # WR121ANTHRACITE2X3

  • Zoro # G922734738


product price: $57.99
/ea

Key Features

Size
2' x 3'
Backing Material
Jute
Includes
Area Rug
Color
Anthracite
Thickness
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR121ANTHRACITE2X3
Zoro #
G922734738
UPC #
847918147744
Country of Origin
Turkey

Dimensions

Size
2' x 3'
Thickness
0.57 in
Length (In.)
36 in
Width (In.)
24 in

Details

Backing Material
Jute
Includes
Area Rug
Color
Anthracite
Material
Polyester
Style
Abstract
Machine Washable
No
Shape
Rectangle
Item
Area Rug

Description

Modern, Farmhouse style. Style your structured home offices with this Abstract arch shag rug featuring a cozy medium pile. The soft Abstract arch pattern adds inviting texture that families love. This version comes in deep Anthracite Dark Gray. It's Abstract arch design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug offers a crisp, structured look and enhances depth with It's smoky gray tone, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.