
Abstract Marble Shag Runner Rug 2 ft 3 in x 8 ft Blue
Mfr # WR125BLUE2X8
Zoro # G522734152
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Style
Abstract
Thickness
0.57 in
Backing Material
Jute
Machine Washable
No
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR125BLUE2X8
Zoro #
G522734152
UPC #
847918148055
Country of Origin
Turkey
Dimensions
Thickness
0.57 in
Size
2'3" x 8'
Length (In.)
96 in
Width (In.)
26 in
Details
Style
Abstract
Backing Material
Jute
Machine Washable
No
Shape
Runner
Item
Runner Rug
Material
Polyester
Includes
Area Rug
Color
Blue
Description
Modern, Bohemian style. Style your playful coastal-style rooms with this Abstract Marble shag rug featuring a cozy medium pile. The soft Abstract Marble pattern adds inviting texture that families love. This version comes in calming Blue. It's Abstract Marble design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug offers a dimensional feel and adds a calming pop of color, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.