
Adare Contemporary Abstract Area Rug 2 ft 7 in x 4 ft Yellow
Mfr # 977YELLOW27X4
Zoro # G722734334
product price:Â $48.99
/eaKey Features
Shape
Rectangle
Style
Abstract
Material
Polypropylene
Includes
Area Rug
Backing Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
977YELLOW27X4
Zoro #
G722734334
UPC #
847918144255
Country of Origin
TĂĽrkiye
Dimensions
Size
2'7" x 4'
Thickness
0.31 in
Width (In.)
31 in
Length (In.)
48 in
Details
Shape
Rectangle
Style
Abstract
Material
Polypropylene
Color
Yellow
Includes
Area Rug
Backing Material
Jute
Item
Area Rug
Machine Washable
No
Description
Unroll this Modern Abstract Design Rug in any area of your home to create a chic, sophisticated color scheme that enhances your decor with artistic flair. Showcasing a striking abstract pattern with bold, modern hues, this rug effortlessly transforms your space, making it the perfect centerpiece for living rooms, bedrooms, dining areas, offices, or entryways. Crafted from durable, easy-to-clean materials, this rug combines style and functionality, making it suitable for both high-traffic areas and cozy spaces. Its soft texture provides comfort underfoot while maintaining its vibrant design and structure over time. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Modern Abstract Collection offers versatile options to fit any room layout or design theme. Whether you’re refreshing your living room or completing a minimalist home office, this rug adds a touch of modern sophistication and visual depth to your space. With its eye-catching pattern, bold colors, and timeless appeal, this rug delivers the perfect balance between contemporary style and practical comfort, making it a lasting addition to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.