Adare Contemporary Abstract Area Rug 5 ft x 7 ft Oval Yellow

  • Mfr # 977YELLOW5OV

  • Zoro # G522734503


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Style
Abstract
Size
5' x 7' Oval
Backing Material
Jute
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
977YELLOW5OV
Zoro #
G522734503
UPC #
847918144316
Country of Origin
Turkey

Dimensions

Size
5' x 7' Oval
Thickness
0.31 in
Width (In.)
60 in
Length (In.)
84 in

Details

Shape
Oval
Style
Abstract
Backing Material
Jute
Color
Yellow
Machine Washable
No
Includes
Area Rug
Item
Area Rug
Material
Polypropylene

Description

Unroll this Modern Abstract Design Rug in any area of your home to create a chic, sophisticated color scheme that enhances your decor with artistic flair. Showcasing a striking abstract pattern with bold, modern hues, this rug effortlessly transforms your space, making it the perfect centerpiece for living rooms, bedrooms, dining areas, offices, or entryways. Crafted from durable, easy-to-clean materials, this rug combines style and functionality, making it suitable for both high-traffic areas and cozy spaces. Its soft texture provides comfort underfoot while maintaining its vibrant design and structure over time. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Modern Abstract Collection offers versatile options to fit any room layout or design theme. Whether you’re refreshing your living room or completing a minimalist home office, this rug adds a touch of modern sophistication and visual depth to your space. With its eye-catching pattern, bold colors, and timeless appeal, this rug delivers the perfect balance between contemporary style and practical comfort, making it a lasting addition to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.