Amalfi Contemporary Tropical Floral Indoor/Outdoor Area Rug 10 ft x 14 ft Multi
- Mfr # 8013MULTI10X14
- Zoro # G722735058
product price:Â
$
547.99
/ea
Key Features
Size
10' x 14'
Color
Multi
Style
Floral
Material
Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013MULTI10X14
- Zoro #
- G722735058
- UPC #
- 847918144156
- Country of Origin
- Türkiye
- Color
- Multi
- Style
- Floral
- Material
- Polypropylene
- Shape
- Rectangle
- Item
- Indoor/Outdoor Area Rug
- Machine Washable
- No
- Backing Material
- Synthetic
- Includes
- Indoor/Outdoor Area Rug
Dimensions
- Size
- 10' x 14'
- Length (In.)
- 168 in
- Width (In.)
- 120 in
- Thickness
- 0.23 in
Description
Liven up your indoor or outdoor decor with this modern tropical floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs,patio rugs,outdoor rugs. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs. Machine made.100% Polypropylene pile for long lasting quality. Transitional Modern & Contemporary Durable Indoor/outdoor rug. Crafted of durable synthetic fibers Low profile flat weave weather resistant construction Stain Resistant, fade Resistant and no shedding,Easy to clean and maintain. Adds warmth to many home decor styles Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.