Shop WORLD RUG GALLERY
See all product information
Create Account
Amalfi Contemporary Tropical Floral Indoor/Outdoor Area Rug 7' 10" x 10' Navy
- Mfr # 8013NAVY8X10
- Zoro # G613073009
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013NAVY8X10
- Zoro #
- G613073009
- UPC #
- 847918110854
- Country of Origin
- Türkiye
- Color
- Navy
- Pattern
- Geometric
- Material
- Polypropylene
- Shape
- Rectangular
- Water Resistant
- Yes
- UV Resistant
- Yes
- Back Material
- Synthetic
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Includes
- Area Rug
- Stain Resistant
- Yes
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 0.23 in
Description
Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.